Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-10 x 6" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

  • Zoro #: G0494037
  • Mfr #: B01200.075.0600

$64.13 ($2.57/unit)

  • Thread Direction: Right Hand
  • Thread Type: UNC (Coarse)
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.075.0600 Specifications

  • Zoro #: G0494037
  • Mfr #: B01200.075.0600
Thread Direction: Right Hand Thread Type: UNC (Coarse)
System of Measurement: Inch Fastener Length: 6"
Thread Size: 3/4"-10 Screw Industry Standards: ASME B18.2.1
Tensile Strength: 105,000 to 120,000 psi Head Type: Hex
Fastener Finish: Zinc Plated Head Width: 1-1/8"
Min. Thread Length: 1-3/4" Basic Material: Steel
Dia./Thread Size: 3/4"-10 Fastener Industry Standards: ASME B18.2.1
Fastener Thread Style: Partially Threaded Screw Grade/Class: Grade 5
Cap Screw Type: Hex Head Cap Screw Head Height: 15/32"
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5 Proof Load: 74,000 to 85,000 psi
Rockwell Hardness: C19 to C30 Thread Style: Partially Threaded
Item: Hex Head Cap Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 25

Reviews of Fabory #B01200.075.0600