Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4"-16 x 3" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 5 pk.

  • Zoro #: G0103559
  • Mfr #: U04360.075.0300

$10.99 ($2.20/unit)

  • Material Grade: Grade 8
  • Thread Direction: Right Hand
  • Cap Screw Type: Hex Head Cap Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04360.075.0300 Specifications

  • Zoro #: G0103559
  • Mfr #: U04360.075.0300
Material Grade: Grade 8 Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Fastener Thread Type: UNF (Fine)
Rockwell Hardness: C33 to C39 Fastener Length: 3"
Thread Type: UNF (Fine) System of Measurement: Inch
Head Height: 15/32" Dia./Thread Size: 3/4"-16
Head Width: 1-1/8" Basic Material: Steel
Screw Industry Standards: ASME B18.2.1 Proof Load: 120,000 psi
Min. Thread Length: 1-3/4" Fastener Thread Direction: Right Hand
Tensile Strength: 150,000 psi Screw Grade/Class: Grade 8
Fastener Thread Style: Partially Threaded Fastener Industry Standards: ASME B18.2.1
Thread Size: 3/4"-16 Fastener Finish: Zinc Yellow
Head Type: Hex Thread Style: Partially Threaded
Item: Hex Head Cap Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-16, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 15/32 In., Head Width 1-1/8 In., Package Quantity 5

Reviews of Fabory #U04360.075.0300