Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 1-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 350 pk.

  • Zoro #: G0494177
  • Mfr #: B01200.037.0150

$83.95 ($0.24/unit)

  • Thread Direction: Right Hand
  • Screw Industry Standards: ASME B18.2.1
  • Head Width: 9/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.037.0150 Specifications

  • Zoro #: G0494177
  • Mfr #: B01200.037.0150
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Head Width: 9/16" Thread Size: 3/8"-16
Thread Style: Partially Threaded Fastener Industry Standards: ASME B18.2.1
Basic Material: Steel Min. Thread Length: 1"
Fastener Thread Style: Partially Threaded Screw Grade/Class: Grade 5
System of Measurement: Inch Fastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-16 Fastener Thread Direction: Right Hand
Head Height: 15/64" Tensile Strength: 105,000 to 120,000 psi
Fastener Length: 1-1/2" Cap Screw Type: Hex Head Cap Screw
Rockwell Hardness: C19 to C30 Head Type: Hex
Item: Hex Head Cap Screw Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5 Thread Type: UNC (Coarse)
Proof Load: 74,000 to 85,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 350

Reviews of Fabory #B01200.037.0150