Download CAD Files
Zoro Select
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK
Mfr # U51000.037.0100
Zoro # G2362963
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Width 9/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK U55000.037.0150
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK U08200.062.0150
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK M55010.060.0035
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 50 PK M01230.120.0040
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 10 PK U04114.037.0500
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 70 PK B55000.050.0500
- ZORO SELECT 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 50 PK BH100C200N
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 35 PK 10156CH5O
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK M01010.040.0040
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK HC3030050-005P1
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/2in Grade 304 Stainless Steel 25PK 9058384
- Zoro Select Hex Head Cap Screws