Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 1" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 500 pk.

  • Zoro #: G0494186
  • Mfr #: B01200.037.0100

$43.01 ($0.09/unit)

  • System of Measurement: Inch
  • Screw Industry Standards: ASME B18.2.1
  • Screw Grade/Class: Grade 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.037.0100 Specifications

  • Zoro #: G0494186
  • Mfr #: B01200.037.0100
System of Measurement: Inch Screw Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5 Fastener Thread Direction: Right Hand
Thread Style: Fully Threaded Item: Hex Head Cap Screw
Head Height: 15/64" Basic Material: Steel
Thread Size: 3/8"-16 Fastener Thread Type: UNC (Coarse)
Thread Direction: Right Hand Min. Thread Length: 1"
Proof Load: 74,000 to 85,000 psi Cap Screw Type: Hex Head Cap Screw
Head Width: 9/16" Head Type: Hex
Thread Type: UNC (Coarse) Fastener Length: 1"
Fastener Finish: Zinc Plated Fastener Thread Style: Fully Threaded
Rockwell Hardness: C19 to C30 Fastener Industry Standards: ASME B18.2.1
Material Grade: Grade 5 Dia./Thread Size: 3/8"-16
Tensile Strength: 105,000 to 120,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 500

Reviews of Fabory #B01200.037.0100