Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-16 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0257415
  • Mfr #: U51000.037.0300
$8.25 ($0.83/unit)
  • Rockwell Hardness: B80 to C32
  • System of Measurement: Inch
  • Thread Style: Partially Threaded
See full product details
Orders over $50 ship free.

Fabory #U51000.037.0300 Specifications

  • Zoro #: G0257415
  • Mfr #: U51000.037.0300
Rockwell Hardness: B80 to C32 System of Measurement: Inch
Thread Style: Partially Threaded Thread Size: 3/8"-16
Thread Direction: Right Hand Basic Material: Stainless Steel
Min. Thread Length: 1" Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Screw Grade/Class: 18-8
Tensile Strength: 100,000 psi Thread Type: UNC (Coarse)
Fastener Thread Type: UNC (Coarse) Material Grade: 18-8
Fastener Length: 3" Head Type: Hex
Screw Industry Standards: ASME B18.2.1 Head Width: 9/16"
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Fastener Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16 Head Height: 15/64"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 10

Reviews of Fabory #U51000.037.0300