Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 3" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 200 pk.

  • Zoro #: G0494140
  • Mfr #: B01200.037.0300

$59.84 ($0.30/unit)

  • Item: Hex Head Cap Screw
  • Tensile Strength: 105,000 to 120,000 psi
  • Min. Thread Length: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.037.0300 Specifications

  • Zoro #: G0494140
  • Mfr #: B01200.037.0300
Item: Hex Head Cap Screw Tensile Strength: 105,000 to 120,000 psi
Min. Thread Length: 1" Thread Size: 3/8"-16
Screw Grade/Class: Grade 5 Fastener Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Basic Material: Steel
Rockwell Hardness: C19 to C30 Fastener Thread Type: UNC (Coarse)
Fastener Length: 3" Head Width: 9/16"
Cap Screw Type: Hex Head Cap Screw Thread Type: UNC (Coarse)
Thread Style: Partially Threaded System of Measurement: Inch
Material Grade: Grade 5 Head Type: Hex
Dia./Thread Size: 3/8"-16 Fastener Thread Style: Partially Threaded
Thread Direction: Right Hand Proof Load: 74,000 to 85,000 psi
Fastener Finish: Zinc Plated Head Height: 15/64"
Screw Industry Standards: ASME B18.2.1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 200

Reviews of Fabory #B01200.037.0300