KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 4-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G2148203| Mfr #: U51000.037.0450

$12.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4-1/2"
Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148203 Mfr #: U51000.037.0450
Fastener Length: 4-1/2"Screw Grade/Class: 18-8 (304)
Dia./Thread Size: 3/8"-16Head Height: 15/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: B80 to C32
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 100,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, Head Type Hex, Diameter 3/8 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 16, Thread Type Coarse, Length under Head 4-1/2 In., Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B80 to C32, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 10

Reviews