Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 160 pk.

  • Zoro #: G0494131
  • Mfr #: B01200.037.0400

$71.59 ($0.45/unit)

  • Min. Thread Length: 1"
  • Head Type: Hex
  • Fastener Thread Type: UNC (Coarse)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.037.0400 Specifications

  • Zoro #: G0494131
  • Mfr #: B01200.037.0400
Min. Thread Length: 1" Head Type: Hex
Fastener Thread Type: UNC (Coarse) Material Grade: Grade 5
Fastener Length: 4" Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1 System of Measurement: Inch
Fastener Thread Style: Partially Threaded Basic Material: Steel
Fastener Thread Direction: Right Hand Thread Size: 3/8"-16
Thread Type: UNC (Coarse) Dia./Thread Size: 3/8"-16
Screw Grade/Class: Grade 5 Thread Style: Partially Threaded
Head Width: 9/16" Rockwell Hardness: C19 to C30
Fastener Industry Standards: ASME B18.2.1 Proof Load: 74,000 to 85,000 psi
Head Height: 15/64" Item: Hex Head Cap Screw
Tensile Strength: 105,000 to 120,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 160

Reviews of Fabory #B01200.037.0400