Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8"-24 x 2-1/4" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0074195
  • Mfr #: U04360.037.0225
$9.25 ($0.37/unit)
  • Fastener Thread Direction: Right Hand
  • Rockwell Hardness: C33 to C39
  • Fastener Finish: Zinc Yellow
See full product details
Orders over $50 ship free.

Fabory #U04360.037.0225 Specifications

  • Zoro #: G0074195
  • Mfr #: U04360.037.0225
Fastener Thread Direction: Right Hand Rockwell Hardness: C33 to C39
Fastener Finish: Zinc Yellow Min. Thread Length: 1"
Fastener Thread Style: Partially Threaded Dia./Thread Size: 3/8"-24
Thread Style: Partially Threaded Basic Material: Steel
Thread Direction: Right Hand Screw Grade/Class: Grade 8
Cap Screw Type: Hex Head Cap Screw Head Height: 15/64"
Item: Hex Head Cap Screw Head Type: Hex
System of Measurement: Inch Proof Load: 120,000 psi
Thread Size: 3/8"-24 Tensile Strength: 150,000 psi
Temp. Range: -58 Degrees to 302 Degrees F Material Grade: Grade 8
Head Width: 9/16" Fastener Thread Type: UNF (Fine)
Fastener Length: 2-1/4" Screw Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine) Fastener Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Reviews of Fabory #U04360.037.0225