Zoro Select
Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK
Mfr # U04160.037.0300
Zoro # G0527247
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 5 PK U51000.037.0800
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 5 PK U04104.050.0550
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK N01000.075.0275
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK U08200.050.0275
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 10 PK U55000.037.0425
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 9 in L U04104.075.0900
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-3/4 in L, 25 PK N04104.037.0375
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 35 PK A04100.062.0650
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 10 PK N04360.056.0225
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04160.062.0450
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 25 PK M01250.160.0030
- Zoro Select Hex Head Cap Screws