5/16"-18 x 1-1/2" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2144371| Mfr #: U08210.031.0150

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Steel
Tensile Strength: 74,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144371 Mfr #: U08210.031.0150
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 74,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewProof Load: 55,000 psi
Min. Thread Length: 7/8"Screw Grade/Class: Grade 2
Head Width: 1/2"System of Measurement: Inch
Fastener Finish: Zinc PlatedFastener Length: 1-1/2"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: B80 to B100
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 55,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews