5/16"-18 x 1-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G0430665| Mfr #: U01200.031.0150

$24.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430665 Mfr #: U01200.031.0150
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: Zinc PlatedHead Type: Hex
Screw Grade/Class: Grade 5Rockwell Hardness: C19 to C30
System of Measurement: InchMin. Thread Length: 7/8"
Thread Style: Partially ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psiHead Width: 1/2"
Dia./Thread Size: 5/16"-18Tensile Strength: 105,000 to 120,000 psi
Head Height: 13/64"Basic Material: Steel
Fastener Length: 1-1/2"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews