Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 400 pk.

  • Zoro #: G0494229
  • Mfr #: B01200.031.0200

$84.95 ($0.21/unit)

  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 1/2"
  • Fastener Finish: Zinc Plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.031.0200 Specifications

  • Zoro #: G0494229
  • Mfr #: B01200.031.0200
Fastener Industry Standards: ASME B18.2.1 Head Width: 1/2"
Fastener Finish: Zinc Plated Basic Material: Steel
Material Grade: Grade 5 Thread Size: 5/16"-18
Fastener Thread Style: Partially Threaded Cap Screw Type: Hex Head Cap Screw
Head Type: Hex Rockwell Hardness: C19 to C30
System of Measurement: Inch Proof Load: 74,000 to 85,000 psi
Fastener Thread Type: UNC (Coarse) Fastener Length: 2"
Tensile Strength: 105,000 to 120,000 psi Thread Type: UNC (Coarse)
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Head Height: 13/64" Item: Hex Head Cap Screw
Dia./Thread Size: 5/16"-18 Min. Thread Length: 7/8"
Thread Style: Partially Threaded Screw Grade/Class: Grade 5
Fastener Thread Direction: Right Hand Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 400

Reviews of Fabory #B01200.031.0200