5/16"-18 x 3-3/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 25 pk.

FABORY| Zoro #: G1644806| Mfr #: U51000.031.0375

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644806 Mfr #: U51000.031.0375
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewMin. Thread Length: 7/8"
Screw Grade/Class: 18-8 (304)Head Width: 1/2"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 3-3/4"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32Dia./Thread Size: 5/16"-18
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, Head Type Hex, Diameter 5/16 In., Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Size 18, Thread Type Coarse, Length under Head 3-3/4 In., Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Tensile Strength 100,000 psi, Rockwell Hardness B80 to C32, Meets/Exceeds ASTM F593 and ASME B18.2.1, Package Quantity 25

Reviews