Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 3" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 300 pk.

  • Zoro #: G0494201
  • Mfr #: B01200.031.0300
$102.95 ($0.34/unit)
  • Material Grade: Grade 5
  • Thread Size: 5/16"-18
  • Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.031.0300 Specifications

  • Zoro #: G0494201
  • Mfr #: B01200.031.0300
Material Grade: Grade 5 Thread Size: 5/16"-18
Thread Direction: Right Hand Tensile Strength: 105,000 to 120,000 psi
Fastener Length: 3" Screw Industry Standards: ASME B18.2.1
System of Measurement: Inch Head Width: 1/2"
Min. Thread Length: 7/8" Basic Material: Steel
Screw Grade/Class: Grade 5 Head Height: 13/64"
Dia./Thread Size: 5/16"-18 Fastener Finish: Zinc Plated
Head Type: Hex Item: Hex Head Cap Screw
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Proof Load: 74,000 to 85,000 psi Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Fastener Thread Style: Partially Threaded Rockwell Hardness: C19 to C30
Thread Type: UNC (Coarse) Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 300

Reviews of Fabory #B01200.031.0300