Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-18 x 3/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1136317| Mfr #: U51000.031.0075

$19.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136317 Mfr #: U51000.031.0075
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiItem: Hex Head Cap Screw
Min. Thread Length: 3/4"Screw Grade/Class: 18-8 (304)
Head Width: 1/2"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 3/4"
Thread Direction: Right HandHead Type: Hex
Head Height: 13/64"Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 5/16"-18
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews