THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-18 x 3/4" Grade 2 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1659707| Mfr #: U08210.031.0075

$8.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/16"-18
Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659707 Mfr #: U08210.031.0075
Dia./Thread Size: 5/16"-18Rockwell Hardness: B80 to B100
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Thread Style: Fully ThreadedHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 74,000 psiProof Load: 55,000 psi
Screw Grade/Class: Grade 2Thread Direction: Right Hand
Basic Material: SteelFastener Length: 3/4"
Head Height: 13/64"Min. Thread Length: 3/4"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 13/64 In., Head Width 1/2 In., Proof Load 55,000 psi, Tensile Strength 74,000 psi, Rockwell Hardness B80 to B100

Reviews