Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/16"-18 x 3/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.
  • Zoro #: G0245637
  • Mfr #: U01200.031.0075
$15.52 ($0.16/unit)
  • Thread Type: UNC (Coarse)
  • Material Grade: Grade 5
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Fabory #U01200.031.0075 Specifications

  • Zoro #: G0245637
  • Mfr #: U01200.031.0075
Thread Type: UNC (Coarse) Material Grade: Grade 5
Thread Direction: Right Hand Head Height: 13/64"
System of Measurement: Inch Basic Material: Steel
Rockwell Hardness: C19 to C30 Tensile Strength: 105,000 to 120,000 psi
Item: Hex Head Cap Screw Head Width: 1/2"
Head Type: Hex Fastener Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Thread Style: Fully Threaded
Dia./Thread Size: 5/16"-18 Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Screw Grade/Class: Grade 5
Fastener Finish: Zinc Plated Proof Load: 74,000 to 85,000 psi
Thread Size: 5/16"-18 Fastener Thread Direction: Right Hand
Fastener Length: 3/4" Screw Industry Standards: ASME B18.2.1
Min. Thread Length: 3/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 100

Reviews of Fabory #U01200.031.0075