Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 225 pk.

  • Zoro #: G0494195
  • Mfr #: B01200.031.0400

$130.38 ($0.58/unit)

  • Fastener Finish: Zinc Plated
  • Fastener Industry Standards: ASME B18.2.1
  • Head Height: 13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.031.0400 Specifications

  • Zoro #: G0494195
  • Mfr #: B01200.031.0400
Fastener Finish: Zinc Plated Fastener Industry Standards: ASME B18.2.1
Head Height: 13/64" Thread Style: Partially Threaded
Head Type: Hex Item: Hex Head Cap Screw
Thread Size: 5/16"-18 Tensile Strength: 105,000 to 120,000 psi
System of Measurement: Inch Dia./Thread Size: 5/16"-18
Fastener Thread Style: Partially Threaded Head Width: 1/2"
Screw Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Basic Material: Steel Min. Thread Length: 7/8"
Thread Direction: Right Hand Thread Type: UNC (Coarse)
Rockwell Hardness: C19 to C30 Fastener Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Material Grade: Grade 5
Fastener Thread Type: UNC (Coarse) Proof Load: 74,000 to 85,000 psi
Fastener Length: 4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 225

Reviews of Fabory #B01200.031.0400