THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-18 x 5-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G0745281| Mfr #: U51000.031.0550

$9.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/16"-18
Rockwell Hardness: B80 to C32
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745281 Mfr #: U51000.031.0550
Dia./Thread Size: 5/16"-18Rockwell Hardness: B80 to C32
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 1/2"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 100,000 psiScrew Grade/Class: 18-8 (304)
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 5-1/2"Head Height: 13/64"
Min. Thread Length: 7/8"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Tensile Strength 100,000 psi, Rockwell Hardness B80 to C32

Reviews