5/16"-18 x 5/8" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2032676| Mfr #: U51000.031.0062

$18.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Head Width: 1/2"
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032676 Mfr #: U51000.031.0062
Basic Material: Stainless SteelHead Width: 1/2"
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 5/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 100,000 psi
Screw Grade/Class: 18-8 (304)Item: Hex Head Cap Screw
Rockwell Hardness: B80 to C32Fastener Length: 5/8"
Thread Type: UNC (Coarse)Head Height: 13/64"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5/8 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 In., Head Height 13/64 In., Head Width 1/2 In., Package Quantity 100

Reviews