5/16"-24 x 3/4" Grade 5 UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G2256816| Mfr #: U01060.031.0075

$13.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256816 Mfr #: U01060.031.0075
Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewProof Load: 74,000 to 85,000 psi
Min. Thread Length: 3/4"Screw Grade/Class: Grade 5
Head Width: 1/2"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 3/4"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C19 to C30
Dia./Thread Size: 5/16"-24Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews