THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-24 x 4" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G0376704| Mfr #: U51007.031.0400

$23.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Stainless Steel
Tensile Strength: 100,000 to 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376704 Mfr #: U51007.031.0400
Thread Type: UNF (Fine)Basic Material: Stainless Steel
Tensile Strength: 100,000 to 150,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewMin. Thread Length: 7/8"
Screw Grade/Class: 18-8 (304)Head Width: 1/2"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 4"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32Dia./Thread Size: 5/16"-24
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 4 In., Min. Thread Length 7/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews