Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-24 x 5/8" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

FABORY| Zoro #: G1276983| Mfr #: U01062.031.0062

$10.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276983 Mfr #: U01062.031.0062
Thread Type: UNF (Fine)Basic Material: Steel
Tensile Strength: 105,000 to 120,000 psiHead Height: 13/64"
Item: Hex Head Cap ScrewProof Load: 74,000 to 85,000 psi
Min. Thread Length: 5/8"Screw Grade/Class: Grade 5
Head Width: 1/2"System of Measurement: Inch
Fastener Finish: Zinc PlatedFastener Length: 5/8"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C19 to C30
Dia./Thread Size: 5/16"-24Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 5/8 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 74,000 to 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews