Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 x 1" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

  • Zoro #: G0544643
  • Mfr #: U51000.062.0100

$17.55 ($1.76/unit)

  • Head Width: 15/16"
  • Screw Industry Standards: ASME B18.2.1
  • Thread Type: UNC (Coarse)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51000.062.0100 Specifications

  • Zoro #: G0544643
  • Mfr #: U51000.062.0100
Head Width: 15/16" Screw Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse) Fastener Industry Standards: ASME B18.2.1
Material Grade: 18-8 Min. Thread Length: 1"
Fastener Finish: Plain Item: Hex Head Cap Screw
Thread Size: 5/8"-11 Fastener Length: 1"
Screw Grade/Class: 18-8 Head Height: 25/64"
Dia./Thread Size: 5/8"-11 Fastener Thread Type: UNC (Coarse)
Cap Screw Type: Hex Head Cap Screw Thread Direction: Right Hand
Basic Material: Stainless Steel Thread Style: Fully Threaded
Rockwell Hardness: B80 to C32 System of Measurement: Inch
Fastener Thread Style: Fully Threaded Head Type: Hex
Fastener Thread Direction: Right Hand Tensile Strength: 100,000 psi
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 10

Reviews of Fabory #U51000.062.0100