Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 2" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0255832
  • Mfr #: U55000.062.0200
$14.67 ($2.93/unit)
  • Fastener Thread Style: Fully Threaded
  • Min. Thread Length: 1-1/2"
  • Fastener Finish: Plain
See full product details
Orders over $50 ship free.

Fabory #U55000.062.0200 Specifications

  • Zoro #: G0255832
  • Mfr #: U55000.062.0200
Fastener Thread Style: Fully Threaded Min. Thread Length: 1-1/2"
Fastener Finish: Plain System of Measurement: Inch
Basic Material: Stainless Steel Thread Style: Fully Threaded
Head Type: Hex Item: Hex Head Cap Screw
Thread Size: 5/8"-11 Screw Grade/Class: 316
Screw Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Head Width: 15/16" Fastener Length: 2"
Rockwell Hardness: B95 Tensile Strength: 100,000 psi
Fastener Thread Type: UNC (Coarse) Thread Type: UNC (Coarse)
Material Grade: 316 Head Height: 25/64"
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Thread Direction: Right Hand Dia./Thread Size: 5/8"-11
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 5

Reviews of Fabory #U55000.062.0200