STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/8"-11 x 3-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G0717281| Mfr #: U51000.062.0350

$11.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/8"-11
Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717281 Mfr #: U51000.062.0350
Dia./Thread Size: 5/8"-11Rockwell Hardness: B95
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 15/16"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 100,000 psiScrew Grade/Class: 18-8 (304)
Thread Direction: Right HandBasic Material: Stainless Steel
Fastener Length: 3-1/2"Head Height: 25/64"
Min. Thread Length: 1-1/2"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Tensile Strength 100,000 psi, Rockwell Hardness B95, Package Quantity 5

Reviews