5/8"-11 x 4-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G2236857| Mfr #: U51000.062.0450

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236857 Mfr #: U51000.062.0450
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 25/64"
Item: Hex Head Cap ScrewMin. Thread Length: 1-1/2"
Screw Grade/Class: 18-8 (304)Head Width: 15/16"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 4-1/2"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 5/8"-11
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews