Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 x 5-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 40 pk.

  • Zoro #: G0494070
  • Mfr #: B01200.062.0550

$63.42 ($1.59/unit)

  • Thread Style: Partially Threaded
  • Dia./Thread Size: 5/8"-11
  • Basic Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.062.0550 Specifications

  • Zoro #: G0494070
  • Mfr #: B01200.062.0550
Thread Style: Partially Threaded Dia./Thread Size: 5/8"-11
Basic Material: Steel Thread Size: 5/8"-11
System of Measurement: Inch Material Grade: Grade 5
Screw Industry Standards: ASME B18.2.1 Proof Load: 74,000 to 85,000 psi
Thread Direction: Right Hand Item: Hex Head Cap Screw
Head Type: Hex Rockwell Hardness: C19 to C30
Fastener Finish: Zinc Plated Head Height: 25/64"
Fastener Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Fastener Length: 5-1/2" Thread Type: UNC (Coarse)
Fastener Thread Direction: Right Hand Fastener Thread Style: Partially Threaded
Min. Thread Length: 1-1/2" Head Width: 15/16"
Screw Grade/Class: Grade 5 Cap Screw Type: Hex Head Cap Screw
Fastener Thread Type: UNC (Coarse) Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 5-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 40

Reviews of Fabory #B01200.062.0550