Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 x 6" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 35 pk.

  • Zoro #: G0494061
  • Mfr #: B01200.062.0600

$62.39 ($1.78/unit)

  • Item: Hex Head Cap Screw
  • System of Measurement: Inch
  • Head Height: 25/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.062.0600 Specifications

  • Zoro #: G0494061
  • Mfr #: B01200.062.0600
Item: Hex Head Cap Screw System of Measurement: Inch
Head Height: 25/64" Head Type: Hex
Head Width: 15/16" Proof Load: 74,000 to 85,000 psi
Fastener Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Basic Material: Steel Fastener Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Thread Direction: Right Hand Thread Size: 5/8"-11
Thread Type: UNC (Coarse) Dia./Thread Size: 5/8"-11
Min. Thread Length: 1-1/2" Rockwell Hardness: C19 to C30
Fastener Length: 6" Tensile Strength: 105,000 to 120,000 psi
Material Grade: Grade 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 35

Reviews of Fabory #B01200.062.0600