Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-18 x 2-1/4" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 5 pk.

  • Zoro #: G0065759
  • Mfr #: U51007.062.0225
$21.99 ($4.40/unit)
  • System of Measurement: Inch
  • Head Width: 15/16 in
  • Cap Screw Type: Hex Head Cap Screw
See full product details
Orders over $75 ship free.

Fabory #U51007.062.0225 Specifications

  • Zoro #: G0065759
  • Mfr #: U51007.062.0225
System of Measurement: Inch Head Width: 15/16 in
Cap Screw Type: Hex Head Cap Screw Thread Type: UNF (Fine)
Basic Material: Stainless Steel Material Grade: 18-8
Fastener Thread Direction: Right Hand Thread Style: Partially Threaded
Fastener Thread Type: UNF (Fine) Fastener Industry Standards: ASME B18.2.1
Head Type: Hex Item: Hex Head Cap Screw
Thread Size: 5/8"-18 Screw Grade/Class: 18-8
Dia./Thread Size: 5/8"-18 Tensile Strength: 85,000 to 150,000 psi
Fastener Finish: Plain Head Height: 13/32 in
Screw Industry Standards: ASME B18.2.1 Rockwell Hardness: B80 to C32
Min. Thread Length: 1 1/2 in Fastener Thread Style: Partially Threaded
Fastener Length: 2 1/4 in Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 13/32 In., Head Width 15/16 In., Package Quantity 5

Reviews of Fabory #U51007.062.0225