Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

7/16"-14 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G2443901| Mfr #: U51000.043.0300

$11.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443901 Mfr #: U51000.043.0300
Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 9/32"
Item: Hex Head Cap ScrewMin. Thread Length: 1-1/8"
Screw Grade/Class: 18-8 (304)Head Width: 5/8"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 3"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 7/16"-14
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews