7/16"-14 x 3" Grade 8 UNC (Coarse) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G1173584| Mfr #: U04100.043.0300

$4.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 7/16"-14
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173584 Mfr #: U04100.043.0300
Dia./Thread Size: 7/16"-14Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 5/8"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 3"
Head Height: 9/32"Min. Thread Length: 1-1/8"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 7/16 In.-14, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/8 In., Head Height 9/32 In., Head Width 5/8 In., Proof Load 120,000 psi, Tensile Strength 150,000 psi

Reviews