7/16"-14 x 6" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G1187471| Mfr #: U04100.043.0600

$6.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Basic Material: Steel
Tensile Strength: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187471 Mfr #: U04100.043.0600
Thread Type: UNC (Coarse)Basic Material: Steel
Tensile Strength: 150,000 psiHead Height: 9/32"
Item: Hex Head Cap ScrewProof Load: 120,000 psi
Min. Thread Length: 1-1/8"Screw Grade/Class: Grade 8
Head Width: 5/8"System of Measurement: Inch
Fastener Finish: PlainFastener Length: 6"
Thread Direction: Right HandHead Type: Hex
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C33 to C39
Dia./Thread Size: 7/16"-14Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews