Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7/16"-20 x 1-1/4" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 25 pk.

  • Zoro #: G0074247
  • Mfr #: U01062.043.0125

$7.75 ($0.31/unit)

Details
  • Min. Thread Length: 1-1/8"
  • Basic Material: Steel
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01062.043.0125 Specifications

  • Zoro #: G0074247
  • Mfr #: U01062.043.0125
Min. Thread Length: 1-1/8" Basic Material: Steel
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Thread Type: UNF (Fine) System of Measurement: Inch
Temp. Range: -58 Degrees to 302 Degrees F Item: Hex Head Cap Screw
Fastener Length: 1-1/4" Dia./Thread Size: 7/16"-20
Tensile Strength: 105,000 to 120,000 psi Head Width: 5/8"
Head Height: 9/32" Thread Size: 7/16"-20
Proof Load: 74,000 to 85,000 psi Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Screw Grade/Class: Grade 5
Thread Style: Fully Threaded Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-20, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/8 In., Head Height 9/32 In., Head Width 5/8 In., Package Quantity 25

Reviews of Fabory #U01062.043.0125