Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/16"-20 x 2-1/2" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G1614523| Mfr #: U51007.043.0250

$22.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614523 Mfr #: U51007.043.0250
Thread Type: UNF (Fine)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: 18-8 (304)Rockwell Hardness: B95
System of Measurement: InchMin. Thread Length: 1-1/8"
Screw Industry Standards: ASME B18.2.1Head Width: 5/8"
Dia./Thread Size: 7/16"-20Thread Style: Partially Threaded
Tensile Strength: 100,000 psiHead Height: 9/32"
Basic Material: Stainless SteelFastener Length: 2-1/2"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews