7/16"-20 x 3" SS Grade 18-8 (304) UNF (Fine) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G0969525| Mfr #: U51007.043.0300

$16.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Basic Material: Stainless Steel
Tensile Strength: 100,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969525 Mfr #: U51007.043.0300
Thread Type: UNF (Fine)Basic Material: Stainless Steel
Tensile Strength: 100,000 psiHead Height: 9/32"
Item: Hex Head Cap ScrewMin. Thread Length: 1-1/8"
Screw Grade/Class: 18-8 (304)Head Width: 5/8"
System of Measurement: InchFastener Finish: Plain
Fastener Length: 3"Thread Direction: Right Hand
Head Type: HexScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: B95Dia./Thread Size: 7/16"-20
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/8 In., Basic Material Stainless Steel, Screw Grade/Class 18-8 (304), Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews