Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16"-20 x 4-1/2" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 10 pk.

  • Zoro #: G0065996
  • Mfr #: U04360.043.0450

$14.41 ($1.44/unit)

  • Basic Material: Steel
  • Thread Type: UNF (Fine)
  • Fastener Finish: Zinc Yellow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04360.043.0450 Specifications

  • Zoro #: G0065996
  • Mfr #: U04360.043.0450
Basic Material: Steel Thread Type: UNF (Fine)
Fastener Finish: Zinc Yellow System of Measurement: Inch
Head Width: 5/8" Head Type: Hex
Dia./Thread Size: 7/16"-20 Fastener Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 8 Rockwell Hardness: C33 to C39
Thread Size: 7/16"-20 Item: Hex Head Cap Screw
Temp. Range: -58 Degrees to 302 Degrees F Tensile Strength: 150,000 psi
Fastener Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Thread Style: Partially Threaded Fastener Length: 4-1/2"
Proof Load: 120,000 psi Thread Direction: Right Hand
Fastener Thread Style: Partially Threaded Head Height: 9/32"
Material Grade: Grade 8 Min. Thread Length: 1-1/8"
Cap Screw Type: Hex Head Cap Screw Fastener Thread Type: UNF (Fine)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-20, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/8 In., Head Height 9/32 In., Head Width 5/8 In., Package Quantity 10

Reviews of Fabory #U04360.043.0450