Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7/8"-9 x 10" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0082139
  • Mfr #: U01200.087.1000

$11.97

Details
  • Min. Thread Length: 2-1/4"
  • Basic Material: Steel
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01200.087.1000 Specifications

  • Zoro #: G0082139
  • Mfr #: U01200.087.1000
Min. Thread Length: 2-1/4" Basic Material: Steel
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Thread Type: UNC (Coarse) System of Measurement: Inch
Temp. Range: -58 Degrees to 302 Degrees F Item: Hex Head Cap Screw
Fastener Length: 10" Dia./Thread Size: 7/8"-9
Tensile Strength: 105,000 to 120,000 psi Head Width: 1-5/16"
Head Height: 35/64" Thread Size: 7/8"-9
Proof Load: 74,000 to 85,000 psi Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Screw Grade/Class: Grade 5
Thread Style: Partially Threaded Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 10 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/4 In., Head Height 35/64 In., Head Width 1-5/16 In.

Reviews of Fabory #U01200.087.1000