LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

7/8"-9 x 3-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screws, 5 pk.

FABORY| Zoro #: G0355914| Mfr #: U04100.087.0350

$16.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC (Coarse)
Thread Direction: Right Hand
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355914 Mfr #: U04100.087.0350
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Fastener Finish: PlainHead Type: Hex
Screw Grade/Class: Grade 8Rockwell Hardness: C33 to C39
System of Measurement: InchMin. Thread Length: 2"
Thread Style: Partially ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 120,000 psiHead Width: 1-5/16"
Dia./Thread Size: 7/8"-9Tensile Strength: 150,000 psi
Head Height: 35/64"Basic Material: Steel
Fastener Length: 3-1/2"Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews