Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8"-9 x 5" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

  • Zoro #: G0494028
  • Mfr #: B01200.087.0500

$61.74 ($3.09/unit)

  • Thread Style: Partially Threaded
  • Tensile Strength: 105,000 to 120,000 psi
  • Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.087.0500 Specifications

  • Zoro #: G0494028
  • Mfr #: B01200.087.0500
Thread Style: Partially Threaded Tensile Strength: 105,000 to 120,000 psi
Thread Direction: Right Hand Fastener Finish: Zinc Plated
Fastener Thread Type: UNC (Coarse) Head Width: 1-5/16"
Cap Screw Type: Hex Head Cap Screw Head Height: 35/64"
Proof Load: 74,000 to 85,000 psi Material Grade: Grade 5
Head Type: Hex Thread Size: 7/8"-9
Thread Type: UNC (Coarse) System of Measurement: Inch
Min. Thread Length: 2" Fastener Industry Standards: ASME B18.2.1
Fastener Length: 5" Rockwell Hardness: C19 to C30
Screw Industry Standards: ASME B18.2.1 Dia./Thread Size: 7/8"-9
Item: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Fastener Thread Direction: Right Hand Screw Grade/Class: Grade 5
Basic Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 35/64 In., Head Width 1-5/16 In., Package Quantity 20

Reviews of Fabory #B01200.087.0500