Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8"-9 x 6" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 18 pk.

  • Zoro #: G0494000
  • Mfr #: B01200.087.0600

$48.89 ($2.72/unit)

  • Screw Grade/Class: Grade 5
  • Cap Screw Type: Hex Head Cap Screw
  • Rockwell Hardness: C19 to C30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B01200.087.0600 Specifications

  • Zoro #: G0494000
  • Mfr #: B01200.087.0600
Screw Grade/Class: Grade 5 Cap Screw Type: Hex Head Cap Screw
Rockwell Hardness: C19 to C30 Thread Style: Partially Threaded
System of Measurement: Inch Head Height: 35/64"
Min. Thread Length: 2" Dia./Thread Size: 7/8"-9
Head Width: 1-5/16" Thread Type: UNC (Coarse)
Fastener Thread Direction: Right Hand Fastener Finish: Zinc Plated
Head Type: Hex Thread Size: 7/8"-9
Material Grade: Grade 5 Fastener Thread Style: Partially Threaded
Basic Material: Steel Fastener Thread Type: UNC (Coarse)
Proof Load: 74,000 to 85,000 psi Thread Direction: Right Hand
Tensile Strength: 105,000 to 120,000 psi Screw Industry Standards: ASME B18.2.1
Fastener Length: 6" Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 35/64 In., Head Width 1-5/16 In., Package Quantity 18

Reviews of Fabory #B01200.087.0600