Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8"-9 x 6" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0066005
  • Mfr #: U04104.087.0600

$3.66

  • Screw Industry Standards: ASME B18.2.1
  • Thread Style: Partially Threaded
  • Tensile Strength: 150,000 psi
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U04104.087.0600 Specifications

  • Zoro #: G0066005
  • Mfr #: U04104.087.0600
Screw Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Tensile Strength: 150,000 psi Min. Thread Length: 2"
Fastener Finish: Zinc Yellow Thread Size: 7/8"-9
Screw Grade/Class: Grade 8 Fastener Industry Standards: ASME B18.2.1
Fastener Thread Style: Partially Threaded Temp. Range: -58 Degrees to 302 Degrees F
Basic Material: Steel Head Type: Hex
System of Measurement: Inch Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39 Fastener Thread Direction: Right Hand
Proof Load: 120,000 psi Head Height: 35/64"
Fastener Length: 6" Material Grade: Grade 8
Head Width: 1-5/16" Fastener Thread Type: UNC (Coarse)
Thread Type: UNC (Coarse) Thread Direction: Right Hand
Dia./Thread Size: 7/8"-9 Cap Screw Type: Hex Head Cap Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key attributes to consider when reviewing hex head cap screws include diameter/thread size, fastener length, material, head type, thread style, and system of measurement. Here are some important details for Fabory Hex Head Cap Screw. Head Type: Hex, Basic Material: Steel.

Reviews of Fabory #U04104.087.0600