Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

9/16"-12 x 2-1/4" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

  • Zoro #: G0073781
  • Mfr #: U51000.056.0225

$8.26 ($1.65/unit)

Details
  • Fastener Industry Standards: ASME B18.2.1
  • Material Grade: 18-8
  • Fastener Thread Style: Partially Threaded
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U51000.056.0225 Specifications

  • Zoro #: G0073781
  • Mfr #: U51000.056.0225
Fastener Industry Standards: ASME B18.2.1 Material Grade: 18-8
Fastener Thread Style: Partially Threaded Dia./Thread Size: 9/16"-12
Fastener Finish: Plain Basic Material: Stainless Steel
Head Height: 23/64" Head Type: Hex
Fastener Thread Type: UNC (Coarse) Cap Screw Type: Hex Head Cap Screw
Head Width: 13/16" Fastener Thread Direction: Right Hand
Tensile Strength: 85,000 to 150,000 psi Thread Style: Partially Threaded
Rockwell Hardness: B80 to C32 Thread Size: 9/16"-12
Thread Type: UNC (Coarse) Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1 Item: Hex Head Cap Screw
Fastener Length: 2-1/4" Min. Thread Length: 1-3/8"
Screw Grade/Class: 18-8 System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Package Quantity 5

Reviews of Fabory #U51000.056.0225