Zoro Select
Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK
Mfr # U04160.056.0200
Zoro # G1114653
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16"-18
- Head Width 13/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK U04160.056.0175
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U04160.056.0400
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04160.056.0450
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK U04160.037.0125
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 25 PK N04104.025.0550
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 50 PK U04114.031.0275
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 100 PK L51010.120.0120
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3/4 in L, 2600 PK MS90726-6
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6-1/2 in L, 30 PK 87104CH8O
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK U01210.050.0225
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 85 mm L, 5 PK M51000.200.0085
- Zoro Select Hex Head Cap Screws