9/16"-18 x 3-1/2" Grade 8 UNF (Fine) Hex Head Cap Screws, 10 pk.

FABORY| Zoro #: G1719216| Mfr #: U04160.056.0350

$10.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 9/16"-18
Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719216 Mfr #: U04160.056.0350
Dia./Thread Size: 9/16"-18Rockwell Hardness: C33 to C39
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Thread Style: Partially ThreadedHead Width: 13/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,000 psiProof Load: 120,000 psi
Screw Grade/Class: Grade 8Thread Direction: Right Hand
Basic Material: SteelFastener Length: 3-1/2"
Head Height: 23/64"Min. Thread Length: 1-3/8"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Black Oxide, Dia./Thread Size 9/16 In.-18, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Tensile Strength 150,000 psi

Reviews