Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.50 x 70 mm. Class 10.9 Coarse Hex Head Cap Screws, 50 pk.

  • Zoro #: G0074061
  • Mfr #: M04110.100.0070

$16.68 ($0.33/unit)

  • Tensile Strength: 1000 N/mm2
  • Dia./Thread Size: M10-1.50
  • Basic Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M04110.100.0070 Specifications

  • Zoro #: G0074061
  • Mfr #: M04110.100.0070
Tensile Strength: 1000 N/mm2 Dia./Thread Size: M10-1.50
Basic Material: Steel Head Width: 17mm
Screw Grade/Class: Class 10.9 System of Measurement: Metric
Rockwell Hardness: C32 to C39 Material Grade: Class 10.9
Head Type: Hex Fastener Thread Type: Metric Coarse
Fastener Finish: Plain Fastener Length: 70mm
Min. Thread Length: 70mm Head Height: 6.4mm
Cap Screw Type: Hex Head Cap Screw Thread Direction: Right Hand
Fastener Industry Standards: DIN 933 Item: Hex Head Cap Screw
Temp. Range: -58 Degrees to 302 Degrees F Thread Style: Fully Threaded
Proof Load: 830 N/mm2 Fastener Thread Style: Fully Threaded
Thread Type: Metric Coarse Fastener Thread Direction: Right Hand
Screw Industry Standards: DIN 933 Thread Size: M10-1.50
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 70mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 70mm, Head Height 6.4mm, Head Width 17mm, Package Quantity 50

Reviews of Fabory #M04110.100.0070