Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M12-1.75 x 80 mm. SS Grade A2 Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0103017
  • Mfr #: M51010.120.0080

$28.41 ($2.84/unit)

  • Tensile Strength: 700 N/mm2
  • Thread Style: Fully Threaded
  • Basic Material: Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #M51010.120.0080 Specifications

  • Zoro #: G0103017
  • Mfr #: M51010.120.0080
Tensile Strength: 700 N/mm2 Thread Style: Fully Threaded
Basic Material: Stainless Steel Head Height: 7.5mm
Fastener Industry Standards: DIN 933 Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: A2 Temp. Range: -58 Degrees to 302 Degrees F
Min. Thread Length: 80mm Fastener Thread Direction: Right Hand
Thread Type: Metric Coarse Head Type: Hex
Item: Hex Head Cap Screw Fastener Finish: Plain
Thread Size: M12-1.75 System of Measurement: Metric
Material Grade: A2 Screw Industry Standards: DIN 933
Head Width: 19mm Fastener Thread Type: Metric Coarse
Thread Direction: Right Hand Fastener Thread Style: Fully Threaded
Dia./Thread Size: M12-1.75 Fastener Length: 80mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 80mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80mm, Head Height 7.5mm, Head Width 19mm, Package Quantity 10

Reviews of Fabory #M51010.120.0080