Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M14-2.00 x 50 mm. Class 8.8 Coarse Hex Head Cap Screws, 25 pk.

  • Zoro #: G0074116
  • Mfr #: M01010.140.0050
$9.59 ($0.38/unit)
  • System of Measurement: Metric
  • Fastener Industry Standards: DIN 933
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M01010.140.0050 Specifications

  • Zoro #: G0074116
  • Mfr #: M01010.140.0050
System of Measurement: Metric Fastener Industry Standards: DIN 933
Fastener Finish: Plain Screw Industry Standards: DIN 933
Thread Direction: Right Hand Head Type: Hex
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Fastener Thread Direction: Right Hand Rockwell Hardness: C22 to C34
Thread Type: Metric Coarse Thread Size: M14-2.00
Min. Thread Length: 50 mm Tensile Strength: 800 N/sq mm
Screw Grade/Class: Class 8.8 Fastener Length: 50 mm
Head Height: 8 4/5 mm Head Width: 21 mm
Dia./Thread Size: M14-2.00 Basic Material: Steel
Temp. Range: -58 Degrees to 302 Degrees F Proof Load: 580 N/sq mm
Thread Style: Fully Threaded Fastener Thread Type: Metric Coarse
Material Grade: Class 8.8 Fastener Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50mm, Head Height 8.8mm, Head Width 21mm, Package Quantity 25

Reviews of Fabory #M01010.140.0050